- Ratcheting Combination Wrench
- 7/16" Opening
- Full Polish
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 7/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 714994425625 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 7/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 714994425625 |