- Ratcheting Combination Wrench
- 1/2" Opening
- Full Polish
| Wrench Type | Combination, Ratchet |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Opening | 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 714994425632 |
| Wrench Type | Combination, Ratchet |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Opening | 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 714994425632 |