- Ratcheting Combination Wrench
- 9/16" Opening
- Full Polish
| Wrench Opening | 9/16 in |
| Wrench Type | Combination, Ratchet |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 714994425649 |
| Wrench Opening | 9/16 in |
| Wrench Type | Combination, Ratchet |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 714994425649 |