- Ratcheting Combination Wrench
- 3/4" Opening
- Full Polish
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 3/4 in |
| Weight | 0.63 LB |
| EAN or UPC | 714994425670 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 3/4 in |
| Weight | 0.63 LB |
| EAN or UPC | 714994425670 |