- Ratcheting Combination Wrench
- 13 mm Opening
- Full Polish
| Inch/Metric | Metric |
| Wrench Opening | 13 mm |
| Wrench Type | Combination, Ratchet |
| Finish | Full Polish |
| Weight | 0.25 LB |
| EAN or UPC | 714994425717 |
| Inch/Metric | Metric |
| Wrench Opening | 13 mm |
| Wrench Type | Combination, Ratchet |
| Finish | Full Polish |
| Weight | 0.25 LB |
| EAN or UPC | 714994425717 |