- Ratcheting Combination Wrench
- 17 mm Opening
- Full Polish
| Wrench Opening | 17 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination, Ratchet |
| Weight | 0.5 LB |
| EAN or UPC | 714994425755 |
| Wrench Opening | 17 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination, Ratchet |
| Weight | 0.5 LB |
| EAN or UPC | 714994425755 |