- 1/2" Drive Socket Adapter
- Converts to 3/8" Drive
- N/A Overall Length
description
- Allows sockets of one drive size to fit drive tools of another size. Proper tool storage recommended.
| Male Dimension | 3/8 in |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 714994042594 |
| NSN Number | 5120-01-398-7896 |

