- Ratcheting Double Box End Wrench
- 9/16" x 5/8"
- 12 Pionts
- Inch
| Wrench Type | Double Box End |
| Box End Size 1 | 9/16 in |
| Box End Size 2 | 5/8 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.4 LB |
| EAN or UPC | 714994425922 |
| Wrench Type | Double Box End |
| Box End Size 1 | 9/16 in |
| Box End Size 2 | 5/8 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.4 LB |
| EAN or UPC | 714994425922 |