- Ratcheting Combination Wrench
- 11 mm Opening
| Inch/Metric | Metric |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 11 mm |
| Weight | 0.19 LB |
| EAN or UPC | 714994426486 |
| Inch/Metric | Metric |
| Wrench Type | Combination, Ratchet |
| Wrench Opening | 11 mm |
| Weight | 0.19 LB |
| EAN or UPC | 714994426486 |