- Slotted Screwdriver Socket
- 3/8" Drive
- 3/8" Tip Width
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Socket Drive Size | 3/8 in |
| Tip Type | Slotted |
| Tip Thickness | 0.055 in |
| Tip Width | 3/8 in |
| Overall Length | N/A |
| Family Name | 3/8 in Drive Slotted Screwdriver Bit Socket |
| Drive Type | Square |
| Tip Size | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 714994426530 |
| NSN Number | 5120-01-398-7918 |

