- Hex Bit Socket
- 3/8" Drive Size
- 9 mm Hex Size
| Hex Size | 9 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.13 LB |
| EAN or UPC | 714994426592 |
| Hex Size | 9 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Weight | 0.13 LB |
| EAN or UPC | 714994426592 |