- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
| Hex Size | 12 mm |
| Drive Type | Square |
| Inch/Metric | Metric |
| Socket Series | Hex |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Weight | 0.45 LB |
| EAN or UPC | 714994426684 |
| Hex Size | 12 mm |
| Drive Type | Square |
| Inch/Metric | Metric |
| Socket Series | Hex |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Weight | 0.45 LB |
| EAN or UPC | 714994426684 |