- Hex Bit Socket
- 1/2" Drive
- 14 mm Hex
| Socket Series | Hex |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Drive Type | Square |
| Hex Size | 14 mm |
| Weight | 0.49 LB |
| EAN or UPC | 714994426721 |
| Socket Series | Hex |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Drive Type | Square |
| Hex Size | 14 mm |
| Weight | 0.49 LB |
| EAN or UPC | 714994426721 |