- Hex Bit Socket
- 3/8" Drive
- 7 mm Hex
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Overall Length | N/A |
| Hex Size | 7 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Socket Series | Hex |
| Weight | 0.08 LB |
| EAN or UPC | 714994910794 |
| NSN Number | 5120-01-429-6371 |

