- 18 Pieces
- Inch/Metric
- 5/32" - 3/8" Hex
- 4 mm - 10 mm Hex
- 3/8 in Drive Bit Socket Set
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Set Includes | 18 Bit Sockets |
| No. of Pieces | 18 |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 3/8 in |
| Family Name | 18 Piece 3/8 in Drive Bit Socket Set |
| Socket Series | Bit |
| Weight | 1.8 LB |

