- Phillips® Screwdriver Socket
- 1/4" Drive
- #1 Tip Size
- 1 5/8" Overall Length
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Tip Size | #1 |
| Drive Type | Square |
| Overall Length | 1.625 in |
| Socket Drive Size | 1/4 in |
| Tip Width | N/A |
| Tip Type | Phillips® |
| Weight | 0.1 LB |
| EAN or UPC | 409426810000 |
| NSN Number | 5120-01-398-7740 |

