- 6 Pieces
- Slotted & Phillips
- 3/8 in Drive Bit Socket Set
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- Plastic pouch
| No. of Pieces | 6 |
| Socket Series | Bit |
| Socket Drive Size | 3/8 in |
| Family Name | 6 Piece 3/8 in Drive Bit Socket Set |
| Set Includes | 6 Bit Sockets |
| Weight | 0.7 LB |

