- Slotted Screwdriver Socket
- 1/4" Drive
- 1/4" Tip Width
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| Tip Thickness | 0.03 in |
| Tip Width | 1/4 in |
| Family Name | 1/4 in Drive Slotted Screwdriver Bit Socket |
| Tip Size | N/A |
| Socket Drive Size | 1/4 in |
| Tip Type | Slotted |
| Overall Length | N/A |
| Drive Type | Square |
| Weight | 0.1 LB |
| EAN or UPC | 409426910007 |
| NSN Number | 5120-01-398-7746 |

