- Hex Bit Socket
- 1/4" Drive
- 3/8" Hex
- 1 7/8" Overall Length
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Socket Drive Size | 1/4 in |
| Bit Length | 7/8 in |
| Overall Length | 1.875 in |
| Hex Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Series | Hex |
| Weight | 0.1 LB |
| EAN or UPC | 714994910862 |
| NSN Number | 5120-01-398-7760 |

