- 12 Piece
- 3/16" - 3/8" Hex
- 1/4 in Drive Bit Set
- w/Screwdriver Torx® Sockets
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| Set Includes | 12 Bit Sockets |
| No. of Pieces | 12 |
| Family Name | 12 Piece 1/4 in Drive Bit Set |
| Socket Series | Bit |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in |
| Weight | 0.63 LB |
| EAN or UPC | 409427120009 |

