- Compound Leverage Snips, Bulldog/Notchingt Aviation
- 9" Long
- 7/8" Cutting Length
- Cuts 16 Gauge Cold-Rolled Sheet Steel and 18 Gauge Stainless Steel Sheet
features
- Compound leverage handle action with double overwind spring
- Grade 8 center bolt threaded into bottom blade keeps blades in adjustment
- 16 gauge cold-rolled sheet steel/18 gauge stainless steel sheet cutting capacity
- 7/8" length of cut, hot drop-forged blades
- Cuts thick sheet steel and multiple thickness of sheet steel (seams) up to 0.062"
| Cut Style | Notching |
| Cutting Capacity1 | 16 Gauge Cold-Rolled Sheet Steel, 18 Gauge Stainless Steel Sheet |
| Length | 9 in |
| Length of Cut | 7/8 in |
| Snip Type | Aviation |
| Weight | 0.92 LB |
| EAN or UPC | 727226427144 |

