- Compound Leverage Snips, Regular Left Cut Aviation
- 10" Long
- 1 5/16" Cutting Length
- Cuts 18 Gauge Cold-Rolled Sheet Steel and 22 Gauge Stainless Steel Sheet
features
- Compound leverage handle action with double overwind spring
- Grade 8 center bolt threaded into bottom blade keeps blades in adjustment
- 18 gauge cold-rolled sheet steel/22 gauge stainless steel sheet cutting capacity
- 15/16" length of cut, hot drop-forged blades
- Cuts straight and tight curves to the left
| Length | 10 in |
| Cut Style | Left Cut |
| Length of Cut | 1 5/16 in |
| Snip Type | Aviation |
| Cutting Capacity1 | 18 Gauge Cold-Rolled Sheet Steel, 22 Gauge Stainless Steel Sheet |
| Weight | 0.88 LB |
| EAN or UPC | 727226427175 |

