- Compound Leverage Snips, Long Cut Aviation
- 11 1/2" Long
- 3" Cutting Length
- Cuts 20 Gauge Cold-Rolled Sheet Steel and 24 Gauge Stainless Steel Sheet
features
- Compound leverage handle action with double overwind spring
- Grade 8 center bolt threaded into bottom blade keeps blades in adjustment
- 20 gauge cold-rolled sheet steel/24 gauge stainless steel sheet cutting capacity
- 3" length of cut, hot drop-forged blades
- Cuts long straight cuts and wide curves to left and right
| Length | 11 1/2 in |
| Cutting Capacity1 | 20 Gauge Cold-Rolled Sheet Steel, 24 Gauge Stainless Steel Sheet |
| Length of Cut | 3 in |
| Cut Style | Long Cut |
| Snip Type | Aviation |
| Weight | 1.0 LB |
| EAN or UPC | 727226427182 |

