- Compound Leverage Aviation Snip Set
- 3 Pieces
- Includes Right Cut Snips, Left Cut Snips and Straight Cut Snips
- 10" Long
- 1 5/16" Cutting Length
features
- Compound leverage handle action with double overwind spring
- Grade 8 center bolt threaded into bottom blade keeps blades in adjustment
- 18 gauge cold-rolled sheet steel/22 gauge stainless steel sheet cutting capacity
- 15/16" length of cut, hot drop-forged blades
includes
- Right cut snips (9-42711)
- Left cut snips (9-42717)
- Straight cut snips (9-42713)
| Length | 10 in |
| Cut Style | Left Cut, Right Cut, Straight Cut |
| Length of Cut | 1 5/16 in |
| Cutting Capacity1 | 18 Gauge Cold-Rolled Sheet Steel, 22 Gauge Stainless Steel Sheet |
| Snip Type | Aviation |
| Weight | 2.9 LB |
| EAN or UPC | 727226427205 |

