- 23 Piece
- 5/32" - 3/8" Hex
- 4 mm - 10 mm Hex
- 3/8 in Drive Bit Socket Set
- w/Screwdriver & Torx® Sockets
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 23 |
| Socket Series | Bit |
| Family Name | 23 Piece 3/8 in Drive Bit Socket Set |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch, Metric |
| Set Includes | 23 Bit Sockets |
| Weight | 2.0 LB |
| EAN or UPC | 409427230005 |

