- Tin Snips
- Straight Cut,Coarse-Cut Style of Cut
- 16 1/2" Length
- 2 1/2" Length of Cut
features
- Forged molybdenum steel blades
- 2 1/2'' maximum cut length
| Length of Cut | 2 1/2 in |
| Length | 16 1/2 in |
| Snip Type | Tin Snips |
| Cut Style | Coarse-Cut, Straight Cut |
| Grip Color | Black |
| Weight | 12.25 LB |

