- Vinyl Siding
- Straight Style of Cut
- 12" Length
- 3" Length of Cut
applications
- Plastics
- Cloth
- Vinyl
features
- 3" maximum cut length
- Plastic coated handles
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Length of Cut | 3 in |
| Cut Style | Straight |
| Grip Color | Yellow |
| Snip Type | Vinyl Siding |
| Length | 12 in |
| Weight | 1.63 LB |

