- 3/8" Drive
- 11" Long
- Chrome
- Round Ratchet
description
- Proper tool storage recommended.
features
- Handle adjusts 0° to 90° with positive stop at 0° and 45°
- 45 teeth
| Drive Size | 3/8 in |
| Handle Type | Flat Smooth |
| Head Type | Flex Head |
| Ratchet Type | Quick Release |
| Overall Length | 11 in |
| No. of Teeth | 45 |
| Head Style | Round |
| Finish | Chrome |
| Family Name | 3/8 in Drive Fine Tooth Flex Head Ratchet |
| Weight | 0.94 LB |
| NSN Number | 5120-01-398-7648 |

