- Tin Snips
- Straight Style of Cut
- 12" Length
- 3 1/2" Length of Cut
applications
- 22 gauge cold-roll steel
features
- 3 1/2" maximum cut length
- Lightweight magnesium cast handles
| Length | 12 in |
| Grip Color | N/A |
| Length of Cut | 3 1/2 in |
| Cut Style | Straight |
| Snip Type | Tin Snips |
| Weight | 0.92 LB |
| EAN or UPC | 727226427984 |

