- 1/4 in Drive
- Universal Joint
description
- Proper tool storage recommended.
features
- Swings 90°
| Socket Drive Size | 1/4 in |
| Family Name | 1/4 in Drive Universal Joint |
| Weight | 0.08 LB |
| EAN or UPC | 714994912590 |
| NSN Number | 5120-01-429-6350 |
| Socket Drive Size | 1/4 in |
| Family Name | 1/4 in Drive Universal Joint |
| Weight | 0.08 LB |
| EAN or UPC | 714994912590 |
| NSN Number | 5120-01-429-6350 |