- Wrench Socket Set
- 8 Pieces
- Sockets Range From 8 mm to 18 mm
includes
- 18 mm wrench socket (9-42077)
- 8 mm wrench socket (9-42070)
- 10 mm wrench socket (9-42071)
- 12 mm wrench socket (9-42072)
- 13 mm wrench socket (9-42073)
- 14 mm wrench socket (9-42074)
- 15 mm wrench socket (9-42075)
- 17 mm wrench socket (9-42076)
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Weight | 0.81 LB |
| EAN or UPC | 714994428015 |

