- 1/4" Drive
- 15 1/2" Length
description
- Proper tool storage recommended.
features
- Rapidly removes or installs fasteners
- Ideal for repetitive work
| Socket Drive Size | 1/4 in |
| Overall Length | 15.5 in |
| Weight | 0.73 LB |
| EAN or UPC | 714994042815 |
| NSN Number | 5120-01-398-7697 |

