- Prick Punch
- 3/8 in Tip
- 4 1/2 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Length | 4 1/2 in |
| Punch Type | Prick |
| Tip Size | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 648738428415 |
| NSN Number | 5120-01-398-9319 |

