- 5 Pieces
- 4 Pin Punches
- 1 Line-Up Tool
- Punch & Line Up Tool Set
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Punch Type | Line-Up, Aligning, Pin |
| No. of Pieces | 5 |
| Set Includes | 1/16 in Pin Punch, 1/8 in Pin Punch, 3/32 in Pin Punch, 5/32 in Line-up Tool, 5/32 in Pin Punch |
| Family Name | 5 Piece Punch & Line Up Tool Set |
| Weight | 0.56 LB |
| EAN or UPC | 648738042857 |
| NSN Number | 5120-01-429-7298 |

