- Cold Chisel
- 1/2" Cut Width
- 7/16" Hex Size
- 12" Length
description
- Proper tool storage recommended.
features
- Black oxide finish
- Impact-resistant
- Chrome vanadium steel
- Double heat-treated for durability
| Hex Size | 7/16 in |
| Width of Cut | 1/2 in |
| Length | 12 in |
| Chisel Type | Cold |
| Weight | 0.6 LB |
| EAN or UPC | 409428510007 |

