- Cold Chisel
- 3/4" Cut Width
- 5/8" Hex Size
- 12" Length
description
- Proper tool storage recommended.
features
- Double heat-treated for durability
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
| Length | 12 in |
| Chisel Type | Cold |
| Hex Size | 5/8 in |
| Width of Cut | 3/4 in |
| Weight | 0.88 LB |
| EAN or UPC | 409428530005 |

