- Cold Chisel
- 7/8" Cut Width
- 3/4" Hex Size
- 12" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Length | 12 in |
| Chisel Type | Cold |
| Hex Size | 3/4 in |
| Width of Cut | 7/8 in |
| Weight | 1.31 LB |
| EAN or UPC | 409428540004 |

