- Center Punch
- 1/2 in Tip
- 6 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Punch Type | Center |
| Length | 6 in |
| Tip Size | 1/2 in |
| Weight | 0.31 LB |
| EAN or UPC | 648738428620 |

