- 11 mm Opening
- 6 Points
- 5 13/16" Length
- Nickel-Chrome Plated Finish
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Finish | Nickel-Chrome Plated |
| Overall Length | 5.8125 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Wrench Type | Straight |
| Weight | 0.13 LB |
| EAN or UPC | 714994428688 |
| NSN Number | 5120-01-431-1011 |

