- Pin Punch
- 3/32 in Tip
- 4 7/16 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Length | 4 7/16 in |
| Punch Type | Pin |
| Tip Size | 3/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 648738428828 |
| NSN Number | 5120-01-398-9325 |

