- Pin Punch
- 1/8 in Tip
- 4 11/16 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Double heat-treated for durability
- Black oxide finish
- Impact-resistant
| Length | 4 11/16 in |
| Tip Size | 1/8 in |
| Punch Type | Pin |
| Weight | 0.2 LB |
| EAN or UPC | 648738428835 |
| NSN Number | 5120-01-398-9323 |

