Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-42884

9-42884

Pin Punch
Item #101882965
  • Pin Punch
  • 5/32 in Tip
  • 5 in Long
Craftsman Tool9-42884
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pin Punch
  • 5/32 in Tip
  • 5 in Long

description

  • Proper tool storage recommended.

features

  • Chrome vanadium steel
  • Double heat-treated for durability
  • Black oxide finish
  • Impact-resistant
Punch Type Pin
Tip Size 5/32 in
Length 5 in
Weight 0.2 LB
EAN or UPC 648738428842
NSN Number 5120-01-398-9364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison