- Line-Up Punch
- 5/32 in Tip
- 7 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Punch Type | Line-Up |
| Length | 7 in |
| Tip Size | 5/32 in |
| Weight | 0.19 LB |
| EAN or UPC | 648738429016 |
| NSN Number | 5120-01-398-9311 |

