- Line-Up Punch
- 3/16 in Tip
- 9 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Length | 9 in |
| Tip Size | 3/16 in |
| Punch Type | Line-Up |
| Weight | 0.4 LB |
| EAN or UPC | 648738429023 |
| NSN Number | 5120-01-398-9312 |

