- Line-Up Punch
- 1/4 in Tip
- 12 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Length | 12 in |
| Punch Type | Line-Up |
| Tip Size | 1/4 in |
| Weight | 0.78 LB |
| EAN or UPC | 648738429030 |
| NSN Number | 5120-01-398-9316 |

