- 22 mm x 24 mm Metric Box End Wrench
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Metric |
| Wrench Type | Box End |
| Wrench Opening | 22 mm, 24 mm |
| Overall Length | 13.4375 in |
| Weight | 0.8 LB |
| EAN or UPC | 714994429593 |
| NSN Number | 5120-01-429-6470 |

