- 28 Piece
- 12 Point
- Standard/Metric
- Box End Wrench Set
- 1/4" to 1 1/2"
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Heat-treated for greater strength
- Headlock® box end spreads turning force through head
- Oil quenched for hardness
- Resists rust and corrosion
- Will not round off corners
| Inch/Metric | Inch, Metric |
| Family Name | 28 Piece Standard/Metric Box End Wrench Set |
| No. of Pieces | 28 |
| Set Includes | 28 Box End Wrenches |
| Weight | 22.06 LB |
| EAN or UPC | 409429620002 |

