- Cold Chisel
- 1/4" Cut Width
- 1/4" Hex Size
- 4" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Chisel Type | Cold |
| Hex Size | 1/4 in |
| Width of Cut | 1/4 in |
| Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 648738429719 |
| NSN Number | 5110-01-398-9368 |

