- Cold Chisel
- 3/8" Cut Width
- 5/16" Hex Size
- 5" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Width of Cut | 3/8 in |
| Hex Size | 5/16 in |
| Chisel Type | Cold |
| Length | 5 in |
| Weight | 0.2 LB |
| EAN or UPC | 648738429726 |
| NSN Number | 5110-01-398-9366 |

