- Cold Chisel
- 1/2" Cut Width
- 7/16" Hex Size
- 5 3/4" Length
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Length | 5 3/4 in |
| Chisel Type | Cold |
| Hex Size | 7/16 in |
| Width of Cut | 1/2 in |
| Weight | 0.4 LB |
| EAN or UPC | 648738429733 |
| NSN Number | 5110-01-398-9370 |

